DESCRIPTION

  • 5 1/2" total length
  • Pull up to divert
  • Slip onto 1/2" C.W.T.

Delta Faucet Tub Spout with Diverter

DRP19820

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
End Connection 1
CWT
End Connections
CWT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-1/2 in
NSF Certified
No
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$36.21
EACH
  • QUANTITY