Tub Spout with Diverter in Polished Chrome-Polished Brass
Tub Spout with Diverter in Polished Chrome-Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 1/8"total length
- Sweat onto 1/2" CWT
- Pull down to divert
- Thread onto 1/2" IPS Nipple
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Threaded
- End Connections:
- Sweat x Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- Length:
- 6-1/8 in
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 5-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 1.365 lb