DESCRIPTION

  • Brilliance® Polished Brass finish
  • Genuine Delta® repair part
  • Length: 6"
  • Sweat onto 1/2" CWT that is 1/4" to 1" from wall surface

Delta Faucet Tub Spout with Pull-Down Diverter

DRP17453

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
Depth
6 in
End Connection 1
Sweat
End Connection 2
IPS
End Connections
Sweat x IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
6-1/8 in
Material
Plastic
NSF Certified
No
Spout Height
2-1/2 in
Spout Reach
5-1/4 in
Spout Type
Pull Down Diverter
WaterSense Labeled
No

Starting at
$35.78
EACH
  • QUANTITY