DESCRIPTION

  • Handshower includes double check valves for backflow protection
  • Matching hand shower flows at 2.0 gpm
  • Matching hand shower included
  • Meets standards set by ADA
  • Ships with coordinating handles for quick and easy installation
  • Trim only

Delta Faucet Dryden™ 4-Hole Roman Tub Faucet with Hand Shower and Double Lever Handle Deckmount (Trim Only)

DT4751

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
9-1/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

Starting at
$365.53
EACH
  • QUANTITY