1.5 gpm 3-Hole Gooseneck Kitchen Sink Faucet with Double Hooded Blade Handle in Polished Chrome
Teck® Commercial 1.5 gpm 3-Hole Gooseneck Kitchen Sink Faucet with Double Hooded Blade Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 203 mm (8 in.) center two handle
- Polished chrome plated finish
- Heavy duty cast brass sink faucet
- Vandal-resistant 1.5 gpm (5.7 L/min.) laminar with agion antimicrobial
- Color indexed metal handles with vandal-resistant screws
- CER-TECK® 1/4 turn ceramic structures
- Metal hold-down package
- Heavy duty 152 mm (6 in.) bend rigid/swivel gooseneck spout
- 102 mm (4 in.) hooded blade handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck® Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-59/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-2/5 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-1/10 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Rigid, Swivel
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5.1 lb