DESCRIPTION

  • Chrome
  • Plastic rollers
  • Twin paper holder

Delta Faucet Commercial Twin Paper Holder with 2-Plastic Roller

D45270

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
$20.88
EACH
  • QUANTITY

DOCUMENTS