DESCRIPTION

  • Brass rollers
  • Chrome
  • Twin paper holder

Delta Faucet Commercial Twin Toilet Tissue Holder

D45272

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-9/32 in
Material
Brass

Starting at
$24.57
EACH
  • QUANTITY