Wall Mount Toilet Tissue Holder in Polished Chrome
Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass rollers
- Chrome
- Twin paper holder
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 6-9/32 in
- Material:
- Zinc
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Pivoting:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.468 lb