This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome

Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D26C3973
  • Item #2923432
  • Manufacturer Part #26C3973
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D26C3973
  • Item #2923432
  • Manufacturer Part #26C3973
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-2/5 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
10-2/5 in
Spout Reach
6 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Centerset
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
055870292185