DESCRIPTION

  • Faucet installation: 3 hole
  • Includes 4" handles, sanitary hoods
  • Includes standard flow control aerator

Delta Faucet Cer-Teck® Two-Handle Lavatory Faucet with Lever Handles

D26C3944

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Cer-Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Two Handle
Spout Height
5.800 in
Spout Reach
6 in
Spout Type
Gooseneck, Swivel
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$240.62
EACH
  • QUANTITY