This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4942
  • Item #2114684
  • Manufacturer Part #27C4942
5 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4942
  • Item #2114684
  • Manufacturer Part #27C4942
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes heavy duty 6" bend rigid/swivel gooseneck spout
  • Includes standard flow control aerator
  • Includes 4" hooded blade handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
10-2/5 in
Spout Height
5-4/5 in
Spout Reach
6 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed, Swivel
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1, ASME A117.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
055870255210