DESCRIPTION

  • Diamond Seal® technology
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Linden™ Two-Handle Widespread Deck Mount Lavatory Faucet Diamond Seal Technology with Lever Handles

D3594MPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in - 16 in
Collection
Linden™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
PEX
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
3-3/4 in
Spout Reach
4-3/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$228.53
EACH
  • QUANTITY