Delta Faucet
Ultraflex® 60 in. Shower Hose in Black and Polished Chrome
Part #D49060PK | Item #30176 | Manufacturer Part #49060PK
Length:
60 inHow to get it:
Product Details
- Voral
- Includes one conical and one hex all brass nut
- Made of nylon, polyester and PVC
- Lifetime warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Ultraflex®
Color Finish: Black/Polished Chrome
Color Finish Category: Blacks
End Connection 1: NPSM
End Connections: NPSM
Faucet Connection: NPSM
Faucet Material: Brass
IAPMO Listed: No
Length: 60 in
Material: Brass, Plastic
NSF Certified: No
WaterSense Labeled: No
Width: 22/25 in