Hand Shower Hose in White
Hand Shower Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 70 " hose
- Two chrome metal conical hose nuts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- Height:
- 70 in
- Hose Included:
- Yes
- Hose Length:
- 70 in
- Material:
- Stainless Steel
- Maximum Height:
- 70 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb