70 in. Hand Shower Hose in Polished Brass
70 in. Hand Shower Hose in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 70" hose
- Ribbon hose
- Two polished brass metal conical hose nuts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- Green Product:
- Yes, WaterSense
- Hose Length:
- 70 in
- Length:
- 70 in
- Material:
- Plastic
- Maximum Height:
- 70 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.85 lb