1/2 x 3-3/4 in. and Plastic Shower Arm Diverter in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 3-3/4 in. and Plastic Shower Arm Diverter in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 3-3/4 in. and Plastic Shower Arm Diverter in Brilliance® Polished Nickel

  • Fast #
  • Part #DU4929PNPK
  • Item #4596780
  • Manufacturer Part #U4929-PN-PK
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ADA flip lever control
  • Durable brass construction
  • Brass construction
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Depth:
2-18/25 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Diverter
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Plastic
Height:
2-18/25 in
Hose Included:
No
IAPMO Listed -:
No
Length:
3-3/4 in
Material:
Plastic
Maximum Height:
2-18/25 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
3 in