DESCRIPTION

  • Base diameter: 1-3/8"
  • Includes mounting hardware
  • Length: 2-7/8"
  • Universal mount

Delta Faucet Cassidy™ Universal Front Mount Tank Lever

D79860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Front Mount
Length
10-1/8 in
Material
Zinc
WaterSense Labeled
No
Width
1-3/8 in

Starting at
$35.91
EACH
  • QUANTITY

DOCUMENTS