Sleeve Assembly for R1817, T1817, T1837, R1827 and T18017
Sleeve Assembly for R1817, T1817, T1837, R1827 and T18017
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Sleeve
- Fits Brand:
- Delta
- Fits Model:
- R1817, T1817, T1837, R1827, T18017
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb