24-5/8 in. Shower Rail in Matte Black
Universal Showering 24-5/8 in. Shower Rail in Matte Black
Frequently Purchased Together
Product Details
- Pivot slide mechanism allows for easy operation
- Hand shower mount rotates forward for improved control of water direction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-21/32 in
- Base Plate Width:
- 1-21/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 2-13/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Maximum Height:
- 24-63/100 in
- NSF Certified:
- No
- Overall Height:
- 24 in
- Side Spray:
- No
- Slide Bar Height:
- 24-5/8 in
- Smart Home Enabled:
- No
- Weight:
- 2.118 lb