Adjustable Wall Mount for Hand Shower inLumicoat® Stainless
Universal Showering Adjustable Wall Mount for Hand Shower inLumicoat® Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Concealed installation screws
- Adjustable wall mount
- Extends 4-1/4 in. from wall
- For use with Delta hand showers (sold separately)
- Sold individually
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Depth:
- 4-31/100 in
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 2-3/8 in