DESCRIPTION

  • 24" wall bar
  • Adjustable shower mount for positioning shower height
  • Chrome
  • Clear acrylic adjusting knob
  • Concealed single screw mounting with tile offset
  • Lifetime warranty
  • Made of engineering grade ABS plastic, metal and acrylic parts
  • Pin mount system, accomodates swivel connector

Delta Faucet Universal Showering Component Adjustable Slide Bar

D55024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
24 in
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$105.63
EACH
  • QUANTITY