DESCRIPTION

  • ASME A112.18.1, ASSE A1016, CSA B125.1
  • Lifetime faucet and finish limited warranty for original purchaser

Delta Faucet Universal Showering Component

DU3001PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Installation Type
Wall Mount
Material
Plastic
NSF Certified
No
WaterSense Labeled
No
Width
2-5/16 in

Starting at
$16.22
EACH
  • QUANTITY

DOCUMENTS