Universal Showering Component Vacuum Breaker Venetian Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Component Vacuum Breaker Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Component Vacuum Breaker Venetian Bronze

  • Fast #
  • Part #DU4900RBPK
  • Item #4274867
  • Manufacturer Part #U4900-RB-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass shield
  • Atmospheric design
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-1/4 in
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Brass
Handle Type:
Lever
Height:
1-3/4 in
Material:
Brass
Maximum Height:
1-3/4 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.2 lb