This product requires certification to purchase.

Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

Universal Showering Components Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D59808CZPR
  • Item #10350434
  • Manufacturer Part #59808-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D59808CZPR
  • Item #10350434
  • Manufacturer Part #59808-CZ-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1-1/4 in
Flow Rate
1.75 gpm
Height
8-1/4 in
Width
1-3/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
D59808CZPR
WaterSense Labeled
Yes
UPC
195205093190