This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Chrome

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D58651PR25
  • Item #11701335
  • Manufacturer Part #58651-PR25
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D58651PR25
  • Item #11701335
  • Manufacturer Part #58651-PR25
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray settings include: H2Okinetic® PowerDrench Spray, Full Spray, Massage Spray, Shampoo Rinse Spray, Shampoo Rinse Spray + Massage, ProClean™ Spray and Pause
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Installs in minutes
  • Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • Requires Certification
Dimensions & Measurements
Depth
7-11/25 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
12-13/100 in
Hose Length
60 in
Width
7-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Type
Faucet
UPC
195205149958