This product requires certification to purchase.

Multi Function Showerhead in SpotShield Brushed Nickel

Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75649SN
  • Item #12179816
  • Manufacturer Part #D75649SN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75649SN
  • Item #12179816
  • Manufacturer Part #D75649SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PivotPro™ rain can shower head pivots 360-degrees for a customizable shower experience
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Spray settings include: Full Spray, Massage Spray, Shampoo Rinse Spray, Full Body + Massage, Pause, and ProClean™ Spray
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
15-3/4 in
Faucet Connection Size
1/2 in
Height
16-11/25 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Shape
Round
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
D75649SN
WaterSense Labeled
Yes
UPC
195205165736