This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Delta Faucet

Universal Showering Components Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #DRP70175PN
  • Item #11701613
  • Manufacturer Part #RP70175PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #DRP70175PN
  • Item #11701613
  • Manufacturer Part #RP70175PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-41/100 in
Diameter
6 in
Faucet Connection Size
1/2 in
Height
2-61/100 in
Length
5-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
5-203/500 in
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205146902