This product requires certification to purchase.

SteamScape™ Digital Interface in Matte Black

Delta Faucet

Universal Showering Components SteamScape™ Digital Interface in Matte Black

  • Fast #
  • Part #D5CN550LBL
  • Item #10220749
  • Manufacturer Part #5CN-550L-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components SteamScape™ Digital Interface in Matte Black

  • Fast #
  • Part #D5CN550LBL
  • Item #10220749
  • Manufacturer Part #5CN-550L-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Programmable for up to 12 user presets to access duration, temperature, and optional audio
  • Built-in Wi-Fi with full connectivity to the DFC@Home and other Bluetooth-enabled devices
  • Interface can be mounted in landscape or portrait orientation
  • Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
  • Enjoy your steam with peace of mind; our ShowerSense electronic parts are covered for up to two years.
  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Temperature range 50°F min to 125°F max
  • Steam timer up to 60 minutes
  • Covered under Delta's 2 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
31/100 in
Height
3-63/100 in
Length
5-3/4 in
Width
5-3/4 in
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Digital Control
Installation Type
Surface Mount
Material
Plastic
Material Type
ABS
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D5CN550LBL
UPC
195205086116