H2Okinetic®3-Setting Wall Mount Hand Shower inLumicoat®Stainless
Universal Showering H2Okinetic®3-Setting Wall Mount Hand Shower inLumicoat®Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 3-47/50 in
- Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Hose Length:
- 82 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16 in