Brass Hand Shower Holder in Polished Nickel

This product has been replaced by

Delta Faucet Lumicoat Polished Nickel Brass Hand Shower Holder
Delta Faucet Brass Hand Shower Holder in Lumicoat Polished Nickel
Manufacturer Part #RP61294PNPR
You last purchased this on
 
Delta Faucet

Universal Showering Brass Hand Shower Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Polished Nickel Brass Hand Shower Holder
Delta Faucet Brass Hand Shower Holder in Lumicoat Polished Nickel
Manufacturer Part #RP61294PNPR
Delta Faucet

Universal Showering Brass Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #DRP61294PN
  • Item #4919216
  • Manufacturer Part #RP61294PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
4-19/100 in
Faucet Part Type:
Hand Shower Holder
GSA Approved:
No
Height:
2 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Origin:
Global
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.42 lb