Hand Shower Holder in Lumicoat™ Chrome
Universal Showering Hand Shower Holder in Lumicoat™ Chrome
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Concealed installation screws
- Adjustable wall mount
- Extends 4-1/4 in. from wall
- For use with Delta hand showers (sold separately)
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat® Chrome
- Depth:
- 4-31/100 in
- Faucet Part Type:
- Hand Shower Mount
- Hardware Included:
- Yes
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 2-3/8 in