Multi Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP34355CZ
  • Item #4292007
  • Manufacturer Part #RP34355CZ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings Include: Full body, massaging, soft drench
  • Three spray functions
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Easily wipe away mineral build up with Touch-Clean®spray holes
  • Backed by Delta faucet's lifetime limited warranty
  • Installs in minutes
  • 4.3 in. shower head length
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
5-71/100 in
Diameter:
5-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed -:
Yes
Maximum Height:
5-3/5 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Massage, Soft Drench
Style:
Basic
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.065 lb