Universal Showering Multi Function Hand Shower in Brilliance® Champagne Bronze

Part #D51799CZ  |  Item #8028888  |  Manufacturer Part #51799-CZ

$474.64 EACH

Color/Finish: Brilliance® Champagne Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Universal Showering

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Gold Tones

Depth: 3-47/50 in

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 1-3/4 in

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 10-1/2 in

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Origin: Domestic

Pause Control: Yes

Showerhead Function: Multi

Slide Bar Height: 24 in

Spray Type: H2Okinetic® Spray, Massage, Pause

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.342

Width: 3-1/2 in