Multi Function Hand Shower in Brilliance® Stainless
Universal Showering Multi Function Hand Shower in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60” - 82” (1524 mm - 2083 mm) stainless steel hose
- Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
- Installs in minutes
- Standard 1/2”-14 NPT pipe fitting
- Push-button activates pause, a non-positive shut-off
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 5-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.266 lb