Multi Function Hand Shower in Champagne Bronze
Universal Showering Multi Function Hand Shower in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- SureDock® Magnetic Hand Showers dock securely with MagnaTite® Technology
- MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench Spray, Full Body Spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing Spray, Shampoo Rinsing Spray with Massage, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Push-button activates Pause mode
- Easy-turn dial changes hand shower sprays
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-19/100 in
- Height:
- 10-1/2 in
- Hose Length:
- 82 in
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 4-7/8 in