Multi Function Showerhead in Lumicoat™ Black Stainless
Universal Showering Multi Function Showerhead in Lumicoat™ Black Stainless
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® power drench shower technology sculpts water into a unique pattern, forming a powerful drench spray
- H2Okinetic® power drench gives you the feeling of more water without using more water
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® power drench, full body spray, full spray with massage, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm and flange sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat™ Black Stainless
- Depth:
- 3-47/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 5-81/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
- WaterSense Labeled:
- Yes
- Width:
- 5-81/100 in