Single Function Hand Shower in Brilliance Stainless
This product has been replaced by
Manufacturer Part #59567-SS-PR-PK
Universal Showering Single Function Hand Shower in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- Installation Type:
- Wall Mount
- Material Type:
- ABS
- Maximum Height:
- 8-1/2 in
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic® Spray
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.4 lb
- Width:
- 1-3/8 in