Universal Showering Single Function Hand Shower in Polished Chrome

Part #DRP46680  |  Item #3318295  |  Manufacturer Part #RP46680

$47.09 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • WaterSense® certification promotes water conservation
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa maximum water usage
  • Spray settings include: Full Body
  • Hose sold separately

Green

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Universal Showering

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 9 in

Hose Included: No

IAPMO Listed: Yes

Material: Brass, Metal

Maximum Height: 9 in

NSF Certified: No

Pause Control: No

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Body

Style: Traditional

Trim Only: No

WaterSense Labeled: Yes

Weight: 0.5