Single Function Hand Shower in White
Universal Showering Single Function Hand Shower in White
Package Quantity Info:
Each: 1 Case: 6 Pallet: 306-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, rubber touch-clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
- Spray settings include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- ADA compliant
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/100 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/50 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UPC:
- 034449856980
- WaterSense Labeled:
- Yes