This product requires certification to purchase.

Single Function Showerhead in Chrome

Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #D75527CZ
  • Item #10286224
  • Manufacturer Part #75527-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #D75527CZ
  • Item #10286224
  • Manufacturer Part #75527-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-setting full spray hand shower and showerhead
  • Hand shower wall mount can be installed with screws or adhesive
  • 3-way diverter allows you to use the showerhead and hand shower separately or together
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • 72 in metal hose
  • WaterSense labeled showerheads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-69/100 in
Diameter
10 in
Height
9-47/50 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195205095545