Single Function Showerhead in Lumicoat™ Polished Nickel
Universal Showering Single Function Showerhead in Lumicoat™ Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Installs in minutes
- Spray settings include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Touch-Clean® raincan shower head
- 8-5/8 in. wide sprayface
- Sold individually
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat™ Polished Nickel
- Depth:
- 2 in
- Faucet Material:
- Brass
- Height:
- 8-63/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- WaterSense Labeled:
- No