Universal Showering Single Function Soft Full Showerhead in Brilliance Polished Nickel

Part #DRP62955PN  |  Item #7562017  |  Manufacturer Part #RP62955PN

$341.64 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touch-Clean® raincan shower head
  • 8 5/8" long spray face
  • Single-function raincan design

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Universal Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3 in

Diameter: 5-11/16 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2-1/2 in

GSA Approved: No

Height: 8-63/100 in

Length: 5-11/16 in

Maximum Pressure: 80 psi

NSF Certified: No

Product Type: Faucet

Shape: Square

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Swivel: 360°

Spray Type: Soft Full

Style: Modern

WaterSense Labeled: No

Weight: 2.08

Width: 5-11/16 in