DESCRIPTION

  • 1 5/8" square base
  • 2 5/8" long
  • Universal mount

Delta Faucet Dryden™ Universal Tank Lever

D75160

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No

Starting at
$32.81
EACH
  • QUANTITY

DOCUMENTS