DESCRIPTION

  • 1 5/8" square base
  • 2 5/8" long
  • Universal mount

Delta Faucet Dryden™ Universal Tank Lever

D75160PN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Dryden™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
1-1/2 in
Installation Type
Side Mount
Length
7-3/8 in
Material
Brass
WaterSense Labeled
No

Starting at
$41.04
EACH
  • QUANTITY

DOCUMENTS