DESCRIPTION

  • Back to back installation capability
  • For use with MultiChoice® universal rough valve body
  • Monitor® 13 series pressure balanced bath mixing valve with Scald-Guard®

Delta Faucet Monitor® Universal Valve Trim Only

DT13091

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Monitor®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes

Starting at
$72.5
EACH
  • QUANTITY