DESCRIPTION

  • 1/2" male outlet
  • Atmospheric design

Delta Faucet Vacuum Breaker

DU4910

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
End Connection 2
Male
End Connections
IPS x Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
Height
1-7/8 in
Material
Plastic
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY