Vacuum Breaker White

Part #DU4910WH  |  Item #4275273  |  Manufacturer Part #U4910-WH

$11.83 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 1080

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Atmospheric design
  • 1/2" male outlet

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 1-11/50 in

End Connection 1: Male

End Connections: Male

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Handle Material: Plastic

Height: 1-21/25 in

High Pressure: 80

Material: Plastic

Maximum Height: 1-21/25 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.084

Width: 1-1/4 in