VALDOSTA BONNET CAP
Valdosta VALDOSTA BONNET CAP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Cap
- Brand Model Compatibility:
- Delta
- Collection:
- Valdosta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 1-3/4 in
- Height:
- 22/25 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 22/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Type:
- DRP51502SP
- Weight:
- 0.028 lb