VALDOSTA: GASKET
Valdosta VALDOSTA: GASKET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Valdosta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Handle Material:
- Plastic
- Height:
- 19/100 in
- Material:
- Plastic
- Maximum Height:
- 19/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.026 lb