VALDOSTA: SINGLE LEVER HANDLE KIT WITH SET SCREW
Valdosta VALDOSTA: SINGLE LEVER HANDLE KIT WITH SET SCREW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Valdosta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 1-19/50 in
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- Material:
- Zinc
- Maximum Height:
- 4-3/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Type:
- Faucet
- Weight:
- 0.54 lb